
#10, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 250 PK
Mfr # 10D350PFHWS2Z-250
Zoro # G814426840
product price:Â $97.89
/pk 250, $0.39/ea
Free Shipping & Returns
Key Features
Flat Head
Phillips Drive
Screw Size
#10
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10D350PFHWS2Z-250
Zoro #
G814426840
UPC #
759762114240
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3-1/2 in
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Description
Wood screws are thread forming screws that have a gimlet point, and a sharp crested, coarse pitch thread. They are used for connecting two pieces of wood and create tight joints and can still be removed easily.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.