Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 450 PK

  • Mfr # HLWIA125USA-450BX

  • Zoro # G8147711


product price:  $248.99
/pk 450, $0.55/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.313 in
Maximum Thickness
0.313 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLWIA125USA-450BX
Zoro #
G8147711
UPC #
096653070330
Country of Origin
United States

Dimensions

For Screw Size
1-1/4 in
Outside Diameter
1.79 in
Minimum Thickness
0.313 in
Maximum Thickness
0.313 in
Inside Diameter
1.254 in
Outside Diameter - Maximum
1 51/64 in
Inside Diameter - Maximum
1 1/4 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Black
Application
for General Purpose
Lock Washer Type
Split Lock
Resistance Properties
Vibration-Resistant
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Hi Collar

Description

Split Lock Washer, Hi Collar, Steel, Finish Plain, Fits Bolt Sizes 1 1/4 In, Inside Dia. 1.254 In, Outside Dia. 1.790 In, Thickness 0.313 In, Color Black, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 450

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.