Warning Whip Heavy Duty Whip with Flag, White Whip, Orange Flag, White Reflective X, 96 Length

  • Mfr # SW08QDNP2-SXW

  • Zoro # G815078390


product price:  $220.66
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Height
1.75
Flag Width
11.5 In
Features
Quick Disconnect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SW08QDNP2-SXW
Zoro #
G815078390
UPC #
-
Country of Origin
United States

Dimensions

Height
1.75
Length
96
Flag Width
11.5 In
Width
1.75

Details

Item
Warning Whip Heavy Duty Whip with Flag
Color
White Whip, Orange Flag, White Reflective X
Material
Stainless Steel hardware, Fiberglass Whip, Nylon Flag
Includes
Fiberglass Whip and Flag. 1/2 inch Lock washer & Hex nut.
Features
Quick Disconnect
For Use With
SafetyWhips Various Whip Bases and Mounts.
Power Source
No

Description

Introducing our 8' Heavy Duty, All Weather Fiberglass Warning Whip - a resilient solution for enhanced visibility. With a sturdy 1/2" Whip Diameter, this 2 Piece (Breakdown) Non-Powered whip offers flexibility and easy storage. The Quick Disconnect base at the bottom ensures convenient setup and removal. The whip is accompanied by an Orange Mesh 11.5" x 11.5" flag with a White Reflective ''X'', providing added visibility and safety. Illuminate your surroundings confidently in various work environments or recreational activities.
  • • Heavy Duty Fiberglass, Long Lasting SafetyWhip Solution with a Highly Visible Flag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.