Industrial Pressure Gauge, 1/4 in NPT, Center Back Location

  • Mfr # LFC210-30"-VAC-G-CERT

  • Zoro # G815544482


product price:  $50.35
/ea

Key Features

Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Series
Span
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFC210-30"-VAC-G-CERT
Zoro #
G815544482
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Case Diameter
3.2 in
Case Depth
1.33 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-1.0%
Process Connection Location
Center Back
Process Connection Type
NPT
Series
Span
Lens Material
Acrylic
Primary Scale Units
in Hg
Liquid-Filled Case
Yes
Panel-Mountable
No
Socket Material
Brass
Case Color
Black
Standards
ANSI/ASME B40.1
Case Material
Zytel Nylon
Process Connection Gender
Male
Sensor Material
Copper Alloy
Pointer Color
Black
Primary Scale Minor Graduations
0.5
Pressure Range Type
Compound
Dial Color
White
NEMA Enclosure Rating
4
Non-Sparking
No
Includes Calibration Certificate
NIST with Data
Process Media Temperature - Maximum
140 Degrees F
Primary Scale Vacuum Measurement - Maximum
30 in Hg
Primary Scale Pressure Measurement - Minimum
0 in Hg
Primary Scale Pressure Measurement - Maximum
30 in Hg
IP Rating
IP65
Compatible with Series
Universal
Accuracy Grade
ANSI/ASME B40.1
Bezel Material
Zytel Nylon
Freeze Resistant Movement
Yes
Pointer Material
Aluminum
Compatible with Brand
SPAN
Dry Dampening Feature
PLUS! Performance
Field Fillable
Yes
Operating Temperature - Minimum
-40 Degrees F
Dial Face Material
Aluminum
Primary Scale Numeric Increments
5
Removable Bezel
Yes
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
150 Degrees F
Pressure Gauge Type
Industrial Pressure Gauge
Case Liquid
Glycerin
Resistance Properties
Corrosion Resistant

Description

Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.