Boring Bar, 1-1/2 in L, Carbide
Mfr # B060150A
Zoro # G8155454
product price:Â $29.39
/eaKey Features
Overall Length
1-1/2 in
Shank Material
Carbide
Application
For Internal Machining/Boring In High-Temp Alloys Such As Inconel, 316 Stainless Steels, Titanium And Tool Steels
Angle
2 Degrees End And 6 Degrees Side Cutting
Radius
Sharp Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B060150A
Zoro #
G8155454
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1-1/2 in
Radius
Sharp Point
Bore Depth
0.150"
Shank Dia.
1/8 in
Bore Dia.
0.060"
Max. Bore Depth
0.1500 in
Min. Bore Dia.
0.0600 in
Description
Boring Bar, Boring, TiAlN
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.