Manual Two-Way Ball Valve, 4.14" L

  • Mfr # 94VLF10501B

  • Zoro # G815699809


product price:  $20.19
/ea

Key Features

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
94VLF10501B
Zoro #
G815699809
UPC #
191988159993
Country of Origin
China

Dimensions

Pipe Size
1 in
Handle Length
4.41 in
Connection Size - Side 1
1 1/8 in
Handle Height
2.3 in
Connection Size - Side 2
1 1/8 in
Overall Length
4.14 in

Details

Ball Material
304 Stainless Steel
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Potable Water
Connection Type
Press x Press
Item
Manual Two-Way Ball Valve
Stem Material
Brass
Seal Material
EPDM
Maximum Pressure - Steam
Not Rated
Max. Pressure
250 PSI
Body Material
Brass
Stem Type
Adjustable
Coefficient of Volume (Cv)
50
Connection Gender - Side 2
Female
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Handle Material
PVC, Plated Steel
Standards
ANSI 3rd Party Certified, NSF
Vacuum Service Rating
29 in Hg
Operating Temperature - Maximum
250 Degrees F
Handle - Locking
Non-Locking
NSF Certifications for Food and Drinking Water
NSF 61
Handle Type
Lever
Operating Temperature - Minimum
0 Degrees F
Seat Material
PTFE
Valve Series
94VLF-B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Potable Water, Valve Construction Two-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Applicable, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 250 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port, Handle - Locking Non-Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.