Flanged Locking Receptacle, L8-30R, 30 A, 480V AC, Single Phase, 2 Pole, Flush Mount, Black

  • Mfr # 2640

  • Zoro # G816090162


product price:  $50.89
/ea

Key Features

NEMA Receptacle Configuration
L8-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2640
Zoro #
G816090162
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
1.31 in
Face Plate Height
2.67 in
Minimum Wire Size
14 AWG
Maximum Wire Size
8 AWG
Mount Hole Center-to-Center Height
3.28 in
Face Plate Width
1.69 in
Face Diameter
1.56 in

Details

Item
Flanged Locking Receptacle
NEMA Receptacle Configuration
L8-30R
Current Rating
30 A
Voltage Rating
480V AC
Phase
Single
Number of Poles
2
Number of Wires
3
Wire Connection Type
Screw Terminals
Grounding
Grounded
Housing Color
Black
Mount Type
Flush
Flange Type
Non-Flanged
Standards
ANSI C-73, CSA: C22.2 No. 42, NEMA WD-1 and WD-6, NOM 57, UL 498, UL FED SPEC W-C-596
NEMA Enclosure Rating
Not Rated
Wiring Style
Standard
Shrouded
Yes
Minimum Operating Temperature
-40 Degrees C
For Environment
Corrosive
Market
Industrial
Maximum Operating Temperature
60 Degrees C
Housing Material
Nylon
Connection Orientation
Straight
Polarized
Yes
Number of Gangs
1
Contact Material
Brass

Description

Flush Mtg Locking Receptacle,Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.