Shop LEVITON

Duplex Receptacle/Outlet, 15 Amp

  • Mfr # 5252-BU
  • Zoro # G422982318

product price: 
$
5.69
/ea

Key Features

UL 94 Flammability Rating
V-2
NEMA Receptacle Configuration
5-15R
Horsepower Rating
1/2 hp
Overall Depth
1.1 in
Face Plate Width
1.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5252-BU
Zoro #
G422982318
UPC #
078477851654
Country of Origin
Mexico

Dimensions

Overall Depth
1.1 in
Face Plate Width
1.4 in
Maximum Wire Size
10 AWG
Minimum Wire Size
14 AWG
Face Plate Height
2.8 in
Mount Hole Center-to-Center Height
3.3 in
Fits Chest Size
Smooth Face

Details

UL 94 Flammability Rating
V-2
NEMA Receptacle Configuration
5-15R
Horsepower Rating
1/2 hp
Grounding
Grounded
Housing Material
PBT Polyester
Features
Smooth Face
Number of Poles
2
Voltage Rating
125V AC
Standards
CSA, FULS Marking, UL
Maximum Operating Temperature
75 Degrees C
Market
Industrial
Receptacle Type
Duplex
Resistance Properties
Impact Resistant
Housing Color
Blue
Minimum Operating Temperature
-40 Degrees C
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Item
Duplex Receptacle/Outlet, 15 Amp
Current Rating
15 A
Number of Outlets
2
Number of Wires
3
Contact Material
Phosphor Bronze
Wiring Method
Back/Side
For Environment
Food and Beverage, Oily/Greasy

Description

Duplex Receptacle/Outlet, 15 Amp, Connection Orientation Straight, Current Rating 15 A, Grounding Grounded, Housing Color Blue, Housing Material PBT Polyester, NEMA Receptacle Configuration 5-15R, Number of Poles 2, Number of Wires 3, Receptacle Type Duplex, Resistance Properties Impact Resistant, Standards CSA, FULS Marking, UL, Voltage Rating 125V AC, Wire Connection Type Screw Terminals, Wiring Method Back/Side, Horsepower Rating 1/2 hp, UL 94 Flammability Rating V-2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.