Wire Shelving, 24"X48"X63", Proform, Green Epoxy
Mfr # WR63-2448P
Zoro # G8163506
product price:Â $271.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Depth
24"
Height
63"
Material
Steel
Number of Shelves
4
Color
Green
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WR63-2448P
Zoro #
G8163506
UPC #
651588180495
Country of Origin
China
Dimensions
Width
48"
Depth
24"
Height
63"
Overall Height
63 in
Overall Width
48 in
Overall Depth
24 in
Details
Item
Wire Shelving
Material
Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Load Capacity
3500 lb.
Standards
NSF Approved
Shelf Configuration
Starter
Whole Unit Load Capacity
3,200 lb
Recommended Environments
Dry, Wet
Load Capacity per Shelf
800 lb
Assembled
Unassembled
Includes Mounting Hardware
No
Mounting Hardware Required
No
Description
Wire Shelving, Green Color, Assembled Unassembled, Epoxy Coated, Includes Mounting Hardware No, Load Capacity per Shelf 800 lb, Material Steel, Mounting Hardware Required No, Overall Depth 24 in, Overall Height 63 in, Overall Width 48 in, Dry, Wet Recommended Environments, Standards NSF Approved, 3,200 lb, Shelf Configuration Starter, Number of Shelves 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.