Add-On Kit 36"X60"X63", Proform, Green Epoxy

  • Mfr # AD63-3660P

  • Zoro # G8163953


product price:  $517.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Color
Green
Includes
(2) Posts, (8) S Hooks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD63-3660P
Zoro #
G8163953
UPC #
651588224076
Country of Origin
China

Dimensions

Overall Depth
36 in
Overall Width
60 in
Overall Height
63 in

Details

Item
Wire Shelving Add-On Kit
Material
Steel
Finish
Epoxy Coated
Number of Shelves
4
Color
Green
Includes
(2) Posts, (8) S Hooks
Standards
NSF Approved
Shelf Configuration
Add-On
Includes Mounting Hardware
No
Whole Unit Load Capacity
2,400 lb
Load Capacity per Shelf
600 lb
Recommended Environments
Dry, Wet
Mounting Hardware Required
No

Description

Wire Shelving Add-On Kit, Green Color, Epoxy Coated, Includes (2) Posts, (8) S Hooks, Includes Mounting Hardware No, Load Capacity per Shelf 600 lb, Material Steel, Mounting Hardware Required No, Overall Depth 36 in, Overall Height 63 in, Overall Width 60 in, Dry, Wet Recommended Environments, Standards NSF Approved, 2,400 lb, Shelf Configuration Add-On, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.