Countersunk Washer, For Screw Size 1-1/4" Cast Iron, Galvanized Finish, 10 PK

  • Mfr # OGFWIS125G-010P

  • Zoro # G8165333


product price:  $242.99
/pk 10, $24.30/ea
Free Shipping & Returns

Key Features

Material
Cast Iron
Finish
Galvanized
Outside Diameter
4.5 in
Thickness
1.25 in
Maximum Inside Diameter
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OGFWIS125G-010P
Zoro #
G8165333
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
1-1/4"
Outside Diameter
4.5 in
Thickness
1.25 in
Maximum Inside Diameter
1.5 in
Overall Height
1 1/4 in
Inside Diameter
1 1/2 in
Bottom Outside Diameter
4 1/2 in

Details

Item
Countersunk Washer
Material
Cast Iron
Finish
Galvanized
System of Measurement
Inch
Color
Silver
Pack Size
Small Pack
Type
Ogee Washer

Description

Ogee Washer, Finish Hot Dipped Galvanized, Material Cast Iron, For Screw Size 1 1/4 in, Inside Diameter 1 1/2 in, Bottom Outside Diameter 4 1/2 in, Overall Height 1 1/4 in, Color Silver, Material Grade/Class Not Applicable, Pack Size Small Pack, Rockwell Hardness -, System of Measurement Inch, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.