Adhesive-Backed Absorbent Liner, 0.7 gal. Universal, Maintenance Absorbed, Blue, Polypropylene (Discontinued)
- Mfr # MAT3253
- Zoro # G8174266
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT3253
Zoro #
G8174266
UPC #
-
Country of Origin
United States
Dimensions
Length
22"
Width
16-3/8"
Details
Fluids Absorbed
Universal, Maintenance
Material
Polypropylene
Color
Blue
Item
Adhesive-Backed Absorbent Liner
Volume Absorbed Per Pkg.
0.7 gal.
Volume Absorbed per Pkg.
0.7 gal
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 0.7 gal, Material Polypropylene, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.