Absorbent Mat Pad, 9 gal, Universal, Maintenance, Dark Gray, Polypropylene, 50 PK (Discontinued)
- Mfr # MAT174
- Zoro # G8178913
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT174
Zoro #
G8178913
UPC #
-
Country of Origin
United States
Dimensions
Length
20"
Width
16"
Details
Item
Absorbent Mat Pad
Volume Absorbed per Pkg.
9 gal
Material
Polypropylene
Color
Dark Gray
Perforations
Center Along Width
Fluids Absorbed
Universal, Maintenance
Volume Absorbed Per Pkg.
9 gal.
Absorbency Weight
Heavy
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 9 gal, Material Polypropylene, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.