This item is Discontinued.

Pig Absorbent Roll, 39 gal, Universal, Maintenance, Black, Polypropylene, 2 PK MAT218-01

Absorbent Roll, 39 gal, Universal, Maintenance, Black, Polypropylene, 2 PK (Discontinued)

  • Mfr # MAT218-01
  • Zoro # G8181144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MAT218-01
Zoro #
G8181144
UPC #
-
Country of Origin
United States

Dimensions

Length
300 ft
Width
18"

Details

Item
Absorbent Roll
Volume Absorbed per Pkg.
39 gal
Material
Polypropylene
Color
Black
Perforations
No
Fluids Absorbed
Universal, Maintenance
Volume Absorbed Per Pkg.
39 gal.
Absorbency Weight
Medium

Description

Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 39 gal, Material Polypropylene, Package Quantity 2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.