Cut-Resistant Leather Gloves, Cut Level A5 , M 1 PR

  • Mfr # 20-1-10750-M

  • Zoro # G8181278


product price:  $58.99
/pr

Key Features

Glove Size
M
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20-1-10750-M
Zoro #
G8181278
UPC #
063344423553
Country of Origin
China

Dimensions

Glove Size
M
Size - Numeric
8

Details

Item
Cut-Resistant Leather Gloves
ANSI/ISEA Cut Level
A5
Color
Black, Black
ANSI/ISEA Abrasion Level
Not Tested
Series
Deny
Cuff Style
Shirred Slip-On
Glove Materials
Goatskin
ANSI/ISEA Cut Grams
2,200 g
ANSI/ISEA Impact Level
2
Glove Construction
Cut and Sewn
Thumb Style
Keystone
Glove Cut
Gunn
ANSI/ISEA Puncture Level
4
Palm Material
Goatskin
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Insulated
No
Standards
ANSI/ISEA 105, ANSI/ISEA 138
ANSI/ISEA Puncture Force
100 N
Glove Back Material
Goatskin
Water Resistant
No
Knuckle Protection Material
TPR
Touchscreen Compatible
No
Includes Double Palm
No
Includes ID Panel
No
Finger Coverage
Full Finger
Oil Resistant
Yes
Low-Profile Impact Protection
No
Glove Back Color
Black
Includes Red Palm
No
Thumb Sweat Wipe
No
Windproof
No
Hand Protection Style
Glove
Impact Protection Style
Standard
Leather Glove Style
Drivers
Glove Features
Padded Palm
Leather Grade
Premium
EN 388 Impact Rated
No
Palm Style
Padded
Leather Palm Process
Grain
Includes Keypad Nib
No
Brand and Series
BDG Deny 20-1-10750
ANSI/ISEA Impact Force
6.5 kN
ANSI/ISEA Cut Load
2,200 g
Glove Leather Grade
A
Reflective Backing
No
Rope Channel Reinforcement
No
Includes Padded Palm
Yes
Impact Glove Type
ANSI/ISEA Rated
Internal Reinforcement Material
Para-Aramid
Leather Color
Black
Waterproof
No
Cut-Resistance Coverage
Full
Includes Pinch Point Protection
No
Includes Pull Strap
No
High-Visibility
No
Leather Coverage Style
Full Leather
Oil-Resistant
Yes
Minimum Temperature
Not Rated
Palm Color
Black
ANSI/ISEA Heat Level
3
Glove Lining Material
Unlined
Maximum Temperature
392 Degrees F

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A5, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Insulated No, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.