Absorbent Roll, 42.5 gal, Universal, Maintenance, Dark Gray, Polypropylene, 2 PK (Discontinued)
- Mfr # MAT263
- Zoro # G8183384
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT263
Zoro #
G8183384
UPC #
-
Country of Origin
United States
Dimensions
Length
200 ft
Width
15"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
42.5 gal
Material
Polypropylene
Color
Dark Gray
Perforations
Every 10" Lengthwise
Fluids Absorbed
Universal, Maintenance
Absorbency Weight
Medium
Volume Absorbed Per Pkg.
42.5 gal.
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 42.5 gal, Material Polypropylene, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.