Yellow Protective Case, 25-3/8"L x 20"W x 14-1/2"D

  • Mfr # 960S-010YL-0A0

  • Zoro # G8188984


product price:  $374.95
/ea
Free Shipping & Returns

Key Features

Includes
Foam
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Number of Padlock Holes
2
Number of Compartments
Various
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
960S-010YL-0A0
Zoro #
G8188984
UPC #
666365012821
Country of Origin
Canada

Dimensions

Lid Depth
2 1/8 in
Drawer Depth
10.8"
Overall Depth
14 1/2 in
Overall Width
20 in
Overall Length
21
Inside Length
22 in
Inside Depth
12 7/8 in
Inside Width
17 in
Bottom Depth
10 3/4 in
Overall Height
26
Padlock Hole Diameter
5/16 in

Details

Includes
Foam
Color
Yellow
Material
NK-7 High Impact Polypropylene
Features
PowerClaw latching system, Water resistant - IP65 rated, Dust proof, Impact resistant polycarbonate shell, Color options range
Number of Padlock Holes
2
Number of Compartments
Various
Mfr. Series
960
Standards
ASTM D-4169 DC-18, ATA 300, MIL-STD-810F
Water and Air Tight O-Ring
Yes
Volume Capacity
2.79 cu ft
Wheel Type
Rigid
Min. Temp. Rating
-20 Degrees F
Handle Style - Protective Cases
Folding, Telescoping
Number of Wheels
2
Foam Style
Pick and Pack
Max. Temp. Rating
140 Degrees F
Latch
Powerclaw(TM) Latching System
Number of Latches
4
Includes Foam
Yes
Item
Protective Case
Case Type
Rolling Case
Foam Material
Polyurethane
Weight
19 lb
Handle Style
Folding, Telescoping
Finish
Unfinished
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
140 Degrees F
Caster Type
Rigid
Mobility
Mobile
Closure Type
Padlock, Powerclaw Latching System
Series
960
Foam Design
Pick and Pluck
Resistant To
Dust, Impact, Shock, Water
Pressure Valve Type
Automatic
Weight Capacity
167 lb
Stackable
Stacking Capable
Includes Foam Insert
Foam Insert Included
IP/NEMA Rating
IPX7; IP6X
Electrostatic Discharge
Not Electrostatic Discharge Conductive

Description

Protective Case, Bottom Depth 10 3/4 in, Closure Type Padlock, Powerclaw Latching System, Color Yellow, Electrostatic Discharge Not Electrostatic Discharge Conductive, Foam Design Pick and Pluck, Handle Style Folding, Telescoping, Includes Foam Insert Foam Insert Included, Inside Depth 12 7/8 in, Inside Length 22 in, Inside Width 17 in, Lid Depth 2 1/8 in, Material Plastic, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Number of Latches 4

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.