Shop PERFORMANCE TOOL
See all product information
Create Account
18 in. Plastic Tool Box, Storage Tray, Ergonomic Handle
- Mfr # W54017
- Zoro # G423310738
product price:Â
$
22.99
/ea
Key Features
Material
Plastic
Color
Black, Yellow
Width
18 in
Overall Depth
7 in
Height
7.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- W54017
- Zoro #
- G423310738
- UPC #
- 39564540172
- Country of Origin
- China
- Item
- Tool Box
- Material
- Plastic
- Color
- Black, Yellow
- Lockable
- Yes
- Type
- Standard
- Tray Included
- Yes
Dimensions
- Width
- 18 in
- Overall Depth
- 7 in
- Height
- 7.5 in
Description
The Performance Tool W54017 Heavy Duty Plastic Tool Box is the perfect solution for organizing and transporting your tools. Made with durable plastic, it's built to last and withstand the wear and tear of daily use. The removable inner tray provides additional storage space for smaller items and the recessed ergonomic handle ensures a comfortable grip during transport. This lightweight and portable tool box is easy to carry from job to job and can be conveniently stored in tight spaces. Measuring 18-Inch x 7-Inch x 7-1/2-Inch in outer dimensions, it's the perfect size for storing and transporting tools and other small items.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.