Absorbent Mat Pad, 11.4 gal, Oil Only, Petroleum, White, Polypropylene, 50 PK (Discontinued)
- Mfr # MAT483
- Zoro # G8202354
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAT483
Zoro #
G8202354
UPC #
-
Country of Origin
United States
Dimensions
Length
15-1/2"
Width
20"
Details
Item
Absorbent Mat Pad
Volume Absorbed per Pkg.
11.4 gal
Material
Polypropylene
Color
White
Perforations
No
Fluids Absorbed
Oil Only, Petroleum
Volume Absorbed Per Pkg.
11.4 gal.
Absorbency Weight
Heavy
Description
Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 11.4 gal, Material Polypropylene, Package Quantity 50
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.