This item is Discontinued.

Micro 100 Carbide End Mill, 3.5 mm, Cut 4.5 mm, 2 FLT SFBM-035-9X

Carbide End Mill, 3.5 mm, Cut 4.5 mm, 2 FLT (Discontinued)

  • Mfr # SFBM-035-9X
  • Zoro # G8227956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFBM-035-9X
Zoro #
G8227956
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
3.50mm
Overall Length
57.00mm
Length of Cut
4.50mm
Dimension Type
Metric
Shank Dia.
6.00mm
Milling Dia.
3.50mm
Neck Length
9.50mm
Neck Dia.
3.40mm

Details

Number of Flutes
2
End Mill Style
Ball Nose
Finish
AlTiN
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
30 Degrees
End Mill Application
Finishing
Item
Ball End Mill
Single End/Double End
Single End
List Number
SFBM
End Mill Material
Carbide
Grade
C2 Micro Grain

Description

Ball End Mill

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.