Electric Chain Hoist, 2,000 lb, 16 ft, Hook Mounted - No Trolley, 575V AC, Blue

  • Mfr # DC Com 10-1000 1/1 H5 V4.8/1.2 575/60

  • Zoro # G8237433


product price:  $3,517.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DC Com 10-1000 1/1 H5 V4.8/1.2 575/60
Zoro #
G8237433
UPC #
-
Country of Origin
Germany

Dimensions

Housing Width
13 11/16 in
Housing Depth
9 13/16 in
Housing Length
20 11/16 in
Manufacturers Warranty Length
2 yr
Chain Length
16 ft
Body Width
13 11/16 in
Lifting Hook Opening Width
19 5/16 in
Maximum Lifting Length
16 ft
Mfr. Warranty Length
2 yr
Body Depth
9 13/16 in
Body Length
20 11/16 in
Minimum Retracted Length
20 25/32 in
Controller Cord Length
16 ft

Details

Color
Blue
Electric Hoist Item
Chain Hoist
Hoist Lift
16 ft
Hoist Mount
Hook Mounted - No Trolley
Includes
Chain Container
Lift Speed
16/4 fpm
Load Capacity
2,000 lb
Min. Between Hooks
19 5/16 in
Motor HP
1.2 hp
Phase
3
Standards
CCSAUS Regulations, DIN EN 14492-2, EC EMC Directive 2004/108/EC, EC Low Voltage Directive 2006/95/E, EC Machinery Directive 2006/42/EC, EN15011
Voltage
575V AC
Number of Speeds
2
Amps @ Low Volts
1.6 A
Brake
DC Disc
Lubrication
Maintenance Free for Up to 10 Yr.
Item
Electric Chain Hoist
Thermal Protection
Included
Clutch
Overload Slip
Reeving
1
Trolley Configuration
Hook Mounted - No Trolley
Hz
60
Classification
H4
Control Cord
2 to 12 ft
Control
Push Button Pendant
Finish
Powder Coated
Trolley IP Rating
IP55
Features
Excellent Availability and Ease of Operation, Great Versatility, Reliable Performance, U 11-U 34 Trolleys
Headroom
19 5/16 in
Motor Horsepower
1 1/4 hp
Current at Min. Voltage
1.6 A
Programmable
Non-Programmable
Starts and Stops per Hour
240
Fixed Lift Speed
4 fpm, 16 fpm
Included Components
Chain Container
Includes Clutch
Clutch Included
Mount Type
Hook Mounted - No Trolley
Resistance Properties
Ageing Resistant, Impact Resistant, Noise Resistant, UV Resistant
Clutch Type
Overload Slip
Brake Type
DC Current
For Outdoor Use
Yes
Duty Classification
H4
Lifting Hook Type
Hook with Safety Latch
Chain Material
Steel
Number of Reeves
1
Pendant IP Rating
IP65
Hoist IP Rating
IP55
Includes Brake
Brake Included
Lifting Hook Material
Steel
Trolley Wheel Material
Plastic
Body Finish
Powder Coated
Controls
Contactor
Maximum Lifting Capacity
2,200 lb
Number of Load Chains
1
Overload Protection Included
Yes
Chain Finish
Powder Coated
Current at Max. Voltage
1.6 A
Body Material
Aluminum
Operating Voltage
575V AC

Description

Electric Chain Hoist, Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,200 lb, Number of Speeds 2, Programmable Non-Programmable, Fixed Lift Speed 4 fpm, 16 fpm, Trolley Speed Not Applicable, Maximum Lifting Length 16 ft, Current at Minimum Voltage 1.6 A, Current at Maximum Voltage 1.6 A, Motor Horsepower 1 1/4 hp, Operating Voltage 575V AC, Headroom 19 5/16 in, For Minimum Beam Height Not Applicable, For Maximum Beam Height Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.