9.4" Towel Gray Paper Towel Dispenser - 9.4" Towel Capacity - 18.85" Overall Length - 13.31" Width
- Mfr # 09905
- Zoro # G824229325
product price:Â
$
113.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 09905
- Zoro #
- G824229325
- UPC #
- 036000099058
- Country of Origin
- United States
Description
R. S. Hughes Company features a huge selection of industrial supplies including this paper towel dispenser. Dimensions are particularly important when considering purchasing a paper towel dispenser. The dimensions for this item include: 18. 85 in overall length, 13. 31 in overall width and a 5. 85 in overall depth. Parts within this category come in a variety of colors; this item is gray. Dispensers can mount in various ways from mounting to a wall or a counter; This particular dispenser mounts to the wall. Capacity can also be an important factor when purchasing this product; the capacity for this item is 9. 4 in towel. This particular paper towel dispenser is hygienic dispensing. This SKU meets the following standards: 28 cfr part 36, ada accessible. Specifications:. Standards Met:28 CFR Part 36ADA Accessible. Dispenser Capacity: 9. 4" Towel. For Use With:0150001510018010180401807018400189001980020460292013254. Special Features: Hygienic Dispensing.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.