Shop KIMBERLY-CLARK
See all product information
Create Account
Lev-R-Matic Roll Towel Dispenser, 13" x 14" x 10", Black, 1/Case
- Mfr # TTD121
- Zoro # G8486179
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Dispenser Material
Plastic
Color
Black
Weight
6.42
Length
13"
Paper Towel Width
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TTD121
- Zoro #
- G8486179
- UPC #
- 848109059143
- Country of Origin
- United States
Dimensions
- Length
- 13"
- Paper Towel Width
- 14"
- Dispenser Height
- 10 in
Details
- Item
- Paper Towel Dispenser
- Dispenser Material
- Plastic
- Color
- Black
- Weight
- 6.42
- Dispenser Color
- Black
Description
Roll Towel Dispenser,13x14x10 In.,Bla
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.