Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
RD843HR1824
Zoro #
G8248161
UPC #
032903044515
Country of Origin
United States
Dimensions
Platform Length
24 in
Caster Wheel Width
1 1/4 in
Platform Width
18 in
Platform Height
4-1/8"
Caster Wheel Dia.
3 in
Details
Color
Gray
Load Capacity
900 lb
Item
General Purpose Dolly
Number of Caster Wheels
4
Platform Style
Solid, With Lip Down
Platform Material
Steel
Caster Wheel Type
Swivel
Caster Wheel Material
Polyolefin
Description
General Purpose Dolly, Load Capacity 900 lb, Color Gray
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.