Split Lock Washer, For Screw Size 2 in Steel, Zinc Yellow Finish, 60 PK

  • Mfr # LWHIS2001USA-060BX

  • Zoro # G8249561


product price:  $348.99
/pk 60, $5.82/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.496 in
Maximum Thickness
0.496 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWHIS2001USA-060BX
Zoro #
G8249561
UPC #
096653360134
Country of Origin
United States

Dimensions

For Screw Size
2 in
Outside Diameter
3.144 in
Minimum Thickness
0.496 in
Maximum Thickness
0.496 in
Inside Diameter
2.008 in
Outside Diameter - Maximum
3 9/64 in
Inside Diameter - Maximum
2 1/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Yellow
Rockwell Hardness
C38
Application
for General Purpose
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Heavy Duty

Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc Yellow Plated, Fits Bolt Sizes 2 In, Inside Dia. 2.008 In, Outside Dia. 3.144 In, Thickness 0.496 In, Color Yellow, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 60

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.