Walter Titex - High speed solid carbide reamer

  • Mfr # F2481-11.5

  • Zoro # G8259273


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Size - Decimal
11.50mm - 0.4528
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
F2481-11.5
Zoro #
G8259273
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
11.50mm - 0.4528
Flute Length
20.00 mm
Shank Dia.
12 mm
Drill Bit Dimension Type
Metric
Size- Decimal
11.50mm (0.4528)
Reamer Size
11.50 mm
Overall Length
120.00 mm
Drill Bit Size
11.50mm

Details

Item
Chucking Reamer
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Flute Type
Spiral
Cutting Direction - Machining
Right Hand
Finish - Machining
Bright (Uncoated)
Number of Flutes
6
Spiral Direction
Left Hand
Application
For Aluminum, Plastics
Grade
High Performance
Decimal Equivalent
0.4528
Standards
DIN 6537
Material
Carbide
Drill Bit Grouping
Drill Bit
Drill Bit Finish
Uncoated
List Number
F2481
Coolant Through
Yes
Shank Type
Straight
Cutting Direction
Left Hand
Finish
Uncoated
Drill Bit Material
Carbide
Drill Bit Point Angle
140 Degrees
Number of Pieces
1
Coolant Fed
Coolant Through
Point type
Self-centering
Point Type
Self-centering

Description

Chucking Reamer, Carbide, Bright (Uncoated), Metric, 11.50 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.