Absorbent Roll, 9.6 gal, Universal, Maintenance, Green/Tan, Polypropylene (Discontinued)
- Mfr # MAT113
- Zoro # G8259641
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT113
Zoro #
G8259641
UPC #
-
Country of Origin
United States
Dimensions
Length
80 ft
Width
16"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
9.6 gal
Material
Polypropylene
Color
Green/Tan
Perforations
Every 10" Lengthwise
Fluids Absorbed
Universal, Maintenance
Absorbency Weight
Medium
Volume Absorbed Per Pkg.
9.6 gal.
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 9.6 gal, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.