Velocity Rolling Tool Cabinet, 4 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS04BL

  • Zoro # G8279068


product price:  $1,405.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JSTV2739RS04BL
Zoro #
G8279068
UPC #
662679191436
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Depth
22 3/8 in
Overall Width
27 in
Overall Height
38 1/2 in
Caster Size
6 in x 2 in
Width Range
Less than 30 in Wide
Caster Width
2 in
Caster Diameter
6 in
Height Style
Workstation Height Cabinet
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
4
Color
Blue
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Caster Wheel Material
Thermoplastic Rubber
Series
Velocity
Finish
Powder Coat
Caster Type
Precision Bearing
Gauge
18
Number of Shelves
1
Storage Capacity
7,597 cu in
Drawer Capacity
125 lb
Locking System
Keyed
Drawer Slides
Soft-Close Ball Bearing
Load Rating
750 lb
Tool Box Duty Rating
Heavy Duty
Drawer Color
Blue
Shop By
New Products
Drawer Gauge
18 ga
Includes Cabinet Top Liner
Cabinet Top Liner Included
Work Surface Material
Vinyl
Drawer Slide Type
Ball Bearing
Smallest Maximum Drawer Load Capacity
125 lb
Body Color
Blue
Drawer Slide Features
Fully Extending
Finish/Color
Gloss Blue
Body Material
Steel
Body Gauge
18 ga
Drawer Range
1 to 5
Caster Material
Rubber
Total Storage Capacity
9,597 cu in
Includes Drawer Liners
Drawer Liners Included
Largest Maximum Drawer Load Capacity
200 lb
Cabinet Top Liner Material
Vinyl
Drawer Finish
Gloss
Handle Grip Style
Ergonomic
Drawer Slide Function
Ball Bearing
Duty Rating
Heavy Duty
Body Finish
Gloss
Total Load Capacity
1,800 lb
Drawer Liner Material
Vinyl
Body Finish/Color
Gloss Blue

Description

Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 27 1/8 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 4, Blue, Drawer Color Blue, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 7,597 cu in, Load Rating 750 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.