Shop PROTO

Velocity Rolling Tool Cabinet, 4 Drawer, Desert Tan, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS04DT
  • Zoro # G8279235

product price: 
$
1,235.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
4
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JSTV2739RS04DT
Zoro #
G8279235
UPC #
662679191238
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Width
27 in
Overall Height
38 1/2 in
Overall Depth
22 3/8 in
Caster Size
6 in x 2 in
Caster Width
2 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Fits Chest Size
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant

Details

Item
Rolling Tool Cabinet
Number of Drawers
4
Color
Desert Tan
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Caster Type
Precision Bearing
Caster Wheel Material
Thermoplastic Rubber
Series
Velocity
Number of Shelves
1
Gauge
18 ga
Finish
Powder Coat
Storage Capacity
7,597 cu in
Drawer Color
Gray
Locking System
Keyed
Drawer Slides
Soft-Close Ball Bearing
Load Rating
750 lb
Drawer Capacity
125 lb
Tool Box Duty Rating
Heavy Duty
Shop By
New Products
Total Load Capacity
1,800 lb
Drawer Slide Features
Fully Extending
Body Finish
Gloss
Total Storage Capacity
9,597 cu in
Includes Cabinet Top Liner
Cabinet Top Liner Included
Cabinet Top Liner Material
Vinyl
Caster Material
Rubber
Drawer Slide Function
Ball Bearing
Drawer Finish
Textured Carbon Gray
Body Gauge
18 ga
Drawer Range
1 to 5
Handle Grip Style
Ergonomic
Finish/Color
Gloss Gray
Smallest Maximum Drawer Load Capacity
125 lb
Drawer Gauge
18 ga
Duty Rating
Heavy Duty
Body Material
Steel
Drawer Slide Type
Ball Bearing
Largest Maximum Drawer Load Capacity
200 lb
Includes Drawer Liners
Drawer Liners Included
Work Surface Material
Vinyl
Drawer Liner Material
Vinyl
Body Color
Tan
Body Finish/Color
Gloss Gray

Description

Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 27 1/8 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 4, Gray, Drawer Color Gray, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 7,597 cu in, Load Rating 750 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.