Velocity Rolling Tool Cabinet, 7 Drawer, Blue, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS07BL

  • Zoro # G8279348


product price:  $1,536.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Number of Drawers
7
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
JSTV2739RS07BL
Zoro #
G8279348
UPC #
662679191504
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Depth
22 3/8 in
Overall Width
27 in
Overall Height
38 1/2 in
Caster Size
6 in x 2 in
Caster Width
2 in
Width Range
Less than 30 in Wide
Height Style
Workstation Height Cabinet
Caster Diameter
6 in
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
7
Color
Blue
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Finish
Powder Coat
Caster Type
Precision Bearing
Caster Wheel Material
Thermoplastic Rubber
Gauge
18
Series
Velocity
Number of Shelves
1
Drawer Color
Blue
Drawer Slides
Soft-Close Ball Bearing
Drawer Capacity
125 lb
Storage Capacity
7,981 cu in
Load Rating
1,125 lb
Locking System
Keyed
Tool Box Duty Rating
Heavy Duty
Shop By
New Products
Drawer Slide Function
Ball Bearing
Includes Cabinet Top Liner
Cabinet Top Liner Included
Smallest Maximum Drawer Load Capacity
125 lb
Body Color
Blue
Work Surface Material
Vinyl
Drawer Slide Features
Fully Extending
Duty Rating
Heavy Duty
Drawer Finish
Gloss
Includes Drawer Liners
Drawer Liners Included
Drawer Gauge
18 ga
Total Storage Capacity
7,981 cu in
Drawer Range
6 to 10
Caster Material
Rubber
Cabinet Top Liner Material
Vinyl
Total Load Capacity
1,800 lb
Finish/Color
Gloss Blue
Body Finish
Gloss
Largest Maximum Drawer Load Capacity
200 lb
Drawer Liner Material
Vinyl
Body Gauge
18 ga
Drawer Slide Type
Ball Bearing
Body Material
Steel
Handle Grip Style
Ergonomic
Body Finish/Color
Gloss Blue

Description

20% more capacity than 540 series
Soft close slides – helps maintain organization, resistant to accidental opening
Ball-bearing slides provide 125 lbs of drawer load capacity

Additional Features:

  • Premium corrosion resistant paint: Resistant to hydraulic fluids, oils, greases, and skydrol
  • 450 lb per caster capacity for 1,800 lbs of heavy duty high mileage operation
  • 18 gauge steel cabinets and drawers providing robust support for tools and equipment
  • Premium tubular lock keeping contents secure
  • Ergonomic metal side handle for easy gripping and handling
  • Full extension drawers providing easy access to stored items
  • Includes drawer liners and roller cabinet vinyl top mats

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.