Shop GERSTNER
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Golden Oak 7-Drawer Pro Series Roller Cabinet
- Mfr # R3007-GO
- Zoro # G223371380
product price:Â
$
5,394.99
/ea
Key Features
Number of Drawers
7
Color
Tan
Material
Wood
Includes
2 keys
Width
29 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3007-GO
- Zoro #
- G223371380
- UPC #
- 697647220139
- Country of Origin
- United States
- Item
- Roller Cabinet
- Number of Drawers
- 7
- Color
- Tan
- Material
- Wood
- Includes
- 2 keys
- Finish
- Lacquer
- Drawer Lining
- Felt
- Wood Type
- Golden Oak
- Weight Capacity
- 140 lbs
- Drawer Slide Type
- Full Extension, Soft Close, Ball Bearing
- Storage Capacity
- 7877 cu in
- For Use With
- Compatible with the Gerstner 2610 Journeyman Chest, 2613 Pro Series Chest, B2705 Pro Series Base, B2903 Pro Series Riser, precision tools, machinist instruments, specialty hand tools, and other items requiring mobile, high-capacity storage.
- Cabinet Locking Mechanism
- Keyed Lock
- Indoor/Outdoor Use
- Indoor
- Basic Material
- Wood
- Product Type
- Roller Cabinet
- Locking System
- Intergrated Lock
- Portable
- No
- Storage Type
- Rolling Drawer Storage
- Application
- Professional workshops, industrial settings, advanced home shops, and collector environments where mobile, heavy-duty storage and expanded system capacity are required.
Dimensions
- Width
- 29 1/2 in
- Depth
- 24 1/2 in
- Length
- 37 1/2 in
- Drawer size variation
- Varied
Description
The R3007-GO Pro Series Roller Cabinet is the foundation of Gerstner’s most substantial modular storage configuration. Handcrafted in the Gerstner factory in Dayton, Ohio, this seven-drawer rolling cabinet is designed to deliver heavy-duty storage, mobility, and elevated presentation in a piece built for serious use. Crafted from quartersawn white oak and finished in Gerstner’s rich Golden Oak stain, the cabinet highlights the distinctive grain character associated with this cut of lumber. Over time, oak will naturally deepen in color, developing added warmth and richness. The R3007 features seven drawers fitted with soft-close, full-extension ball-bearing slides rated for 90 pounds each, providing smooth operation and substantial storage capacity for tools, instruments, and accessories. Drawer interiors are built for durability and practical daily use, making the cabinet especially well suited for workshop and professional environments. Two separate lockable sections secure the contents when closed, allowing the cabinet to protect stored items while maintaining accessible, organized storage throughout the unit. The top surface is designed to support compatible Gerstner chests and bases up to 27.5 inches wide, including the 2610 Journeyman Chest, 2613 Pro Series Chest, B2705 Pro Series Base, and B2903 Pro Series Riser. When paired with the 2613 Pro Series Chest and B2705 Pro Series Base, the R3007 creates the Gerstner Master System-the ultimate Pro Series storage configuration, combining height, capacity, mobility, and commanding presence in one cohesive arrangement. Industrial-grade casters provide smooth, dependable movement and are built for functional shop use rather than decorative display. The cabinet is equally at home in a professional workshop, advanced home shop, or collector setting where mobility and organization are equally important. As with all Gerstner wooden products, the natural properties of the wood assist with moisture absorption, supporting rust prevention when storing metal tools and instruments. The R3007-GO Pro Series Roller Cabinet brings together craftsmanship, mobility, and high-capacity storage in a foundation piece built to anchor the most capable Gerstner system available.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.