Velocity Rolling Tool Cabinet, 4 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H

  • Mfr # JSTV2739RS04BK

  • Zoro # G8279366


product price:  $1,370.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Number of Drawers
4
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Width
27 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
JSTV2739RS04BK
Zoro #
G8279366
UPC #
662679191245
Country of Origin
United States

Dimensions

Width
27 in
Depth
22-1/2 in
Height
38-1/2 in
Overall Height
38 1/2 in
Overall Depth
22 3/8 in
Overall Width
27 in
Caster Size
6 in x 2 in
Height Style
Workstation Height Cabinet
Width Range
Less than 30 in Wide
Caster Width
2 in
Caster Diameter
6 in
Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H
Overall Dimensions
27 in W x 22 3/8 in D x 38 1/2 in H

Details

Item
Rolling Tool Cabinet
Number of Drawers
4
Color
Black
Material
Steel
Includes
Caster, Liner
Features
Ergonomic Metal Side Handle for Easy Gripping and Handling., Premium Corrosion Resistant
Finish
Powder Coat
Number of Shelves
1
Caster Type
Precision Bearing
Gauge
18
Caster Wheel Material
Thermoplastic Rubber
Series
Velocity
Drawer Slides
Soft-Close Ball Bearing
Storage Capacity
7,597 cu in
Drawer Capacity
125 lb
Load Rating
750 lb
Tool Box Duty Rating
Heavy Duty
Locking System
Keyed
Drawer Color
Black
Shop By
New Products
Drawer Slide Features
Fully Extending
Drawer Slide Type
Ball Bearing
Drawer Gauge
18 ga
Body Material
Steel
Includes Drawer Liners
Drawer Liners Included
Finish/Color
Gloss Black
Body Color
Black
Cabinet Top Liner Material
Vinyl
Duty Rating
Heavy Duty
Body Finish
Gloss
Work Surface Material
Vinyl
Drawer Finish
Gloss
Includes Cabinet Top Liner
Cabinet Top Liner Included
Handle Grip Style
Ergonomic
Caster Material
Rubber
Largest Maximum Drawer Load Capacity
200 lb
Total Storage Capacity
9,597 cu in
Body Gauge
18 ga
Drawer Range
1 to 5
Drawer Slide Function
Ball Bearing
Total Load Capacity
1,800 lb
Drawer Liner Material
Vinyl
Smallest Maximum Drawer Load Capacity
125 lb
Body Finish/Color
Gloss Black

Description

Rolling Tool Cabinet, Velocity Series, Heavy Duty, Width 27 1/8 in, Depth 22 3/8 in, Height 38 1/2 in, Number of Drawers 4, Black, Drawer Color Black, Drawer Capacity 125 lb, Soft-Close Ball Bearing Drawer Slides, Powder Coat Finish, Storage Capacity 7,597 cu in, Load Rating 750 lb, Caster Size 6 in x 2 in, Number of Shelves 1, Steel, 18 Gauge, Work Surface Material Vinyl, Caster Wheel Material Thermoplastic Rubber, Caster Type Precision Bearing, Keyed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.