Zoro Select
Split Lock Washer, For Screw Size 1 in Steel, Plain Finish, 650 PK
Mfr # LWLIS100USA-650BX
Zoro # G8281892
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Material Steel
- Finish Plain
- Minimum Thickness 0.202 in
- Maximum Thickness 0.202 in
- Standards ASME B18.21.1
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 5/16"-18 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 100 PK (U01000.031.0150)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62193)
- AMPG 5/16"-18 x 40 mm Hex Extra Wide Machine Screw, Brass Plated Steel (Z4493-BR)
- L.H. DOTTIE Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Wafer Head Phillips Drive, 100 PK (KW812)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Plain Finish, 10 PK (LWLIS125USA-010BX)
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Steel, Zinc Yellow Finish, 10 PK (U37060.062.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Zinc Plated Finish, 25 PK (U37020.043.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1 in Stainless Steel, Plain Finish, 5 PK (U51450.100.0001)
- ZORO SELECT Split Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 10 PK (M37020.200.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Black Oxide Finish, 5 PK (U37200.125.0001)
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK (U37180.050.0001)
- Zoro Select Lock Washers