Absorbent Mat Pad, 12.5 gal. Oil Only, Petroleum Absorbed, White/Brown, 125 PK (Discontinued)
- Mfr # MAT505
- Zoro # G8282531
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT505
Zoro #
G8282531
UPC #
-
Country of Origin
United States
Dimensions
Length
13"
Width
10"
Details
Perforations
Center Along Width
Fluids Absorbed
Oil Only, Petroleum
Material
High-Density Polyethylene Lid, Polypropylene
Color
White/Brown
Item
Absorbent Mat Pad
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
12.5 gal.
Volume Absorbed per Pkg.
12.5 gal
Description
Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 12.5 gal, Material High-Density Polyethylene Lid, Polypropylene, Package Quantity 125
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.