Weldneck Raise Face, Carbon Steel, 285 psi

  • Mfr # 122-030-000

  • Zoro # G8289276


product price:  $55.99
/ea

Key Features

Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Weld Neck Raise Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Standards
ASME B16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122-030-000
Zoro #
G8289276
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size (Fittings)
3"
Pipe Size - Pipe Fitting
3"
Nominal Pipe Size
3 in
Overall Length
2 11/16 in

Details

Item
Weldneck Raise Face
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
Weld Neck Raise Face Flange
Pipe Fitting Schedule/Class
Class Extra Strong 150
Pipe Fitting Connection Type
Circumferential Weld at Neck
Standards
ASME B16.5
Compliance
A105
Fitting Schedule/Class
Class Extra Strong 150
Basic Pipe Fitting Shape
Flange
Fitting Connection Type
Flanged x Weld Neck
Specific Pipe Fitting Shape
Flange
Basic Pipe Fitting Material
Metal
Max. Pressure
285 psi
Temp. Range
-20 Degrees to 100 Degrees F
Class
Class 150 XS
Maximum Operating Pressure
285 psi
Connection Surface
Raised Face

Description

Flange, Raised, 3 in Nominal Pipe Size, Flanged x Weld Neck, 2 11/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.