Solenoid Valve, 2-Way, 2-Position, Normally Closed, 1/8 in Pipe Size, 12VDC, Direct Acting, EPDM

  • Mfr # 3827-E80-AA82B

  • Zoro # G8289662


product price:  $45.79
/ea

Key Features

For Media
Air, Caustics, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
1/8 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3827-E80-AA82B
Zoro #
G8289662
UPC #
-
Country of Origin
United States

Dimensions

Nominal Pipe Size
1/8 in
Overall Width
1-3/32 in
Overall Height
2-13/32 in
Overall Length
1-3/32 in
Orifice Diameter
1/8 in

Details

For Media
Air, Caustics, Light Oil, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
12VDC
Operation Type
Direct Acting
Seal Material
EPDM
Operating Pressure Differential - Maximum
60 psi Air/Inert Gas, Light Oil, Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Electrical Connections
Wire Leads
Coil Enclosure
Dust Tight, Water Resistant
Body Material
Glass Filled Nylon
Standards
CE
Application
General Purpose
Safe Working Water Pressure
60 psi
Coil Insulation Class
F
Valve Design
2-Way/2-Position
IP Rating
IP65
Valve Positions
2-Position
Coefficient of Volume (Cv)
0.31
Ambient Temperature - Maximum
122 Degrees F
Operating Pressure Differential Water - Maximum
60 psi
Valve Body Style
Straight
Frequency
60 Hz
Fluid Temperature - Maximum
140 Degrees F
Includes Seal
Yes
Ambient Temperature - Minimum
50 Degrees F
Operating Pressure Differential Hot Water - Maximum
Not Rated
NEMA Enclosure Rating
4
Wattage
6.5 W
Operating Pressure Differential Light Oil - Maximum
60 psi
Operating Pressure Differential Steam - Maximum
Not Rated
Thread Type
NPT
Includes Coil
Yes
Operating Pressure Differential Air/Inert Gas - Maximum
60 psi
Environmental Rating
Outdoor

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Nominal Pipe Size 1/8 in, Orifice Diameter 1/8 in, Body Material Nylon, Coefficient of Volume (Cv) 0.31, Operating Pressure Differential Air/Inert Gas - Maximum 60 psi, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material EPDM, Voltage 12V DC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Dust Tight, Water Resistant

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.