Absorbent Barrel Top Mat, 6.9 gal, Universal, Maintenance, Yellow, Polypropylene, 25 PK (Discontinued)
- Mfr # MAT631
- Zoro # G8301221
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MAT631
Zoro #
G8301221
UPC #
-
Country of Origin
United States
Dimensions
Length
22"
Width
22"
Details
Item
Absorbent Barrel Top Mat
Volume Absorbed per Pkg.
6.9 gal
Material
Polypropylene
Color
Yellow
Fluids Absorbed
Universal, Maintenance
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
6.9 gal.
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 6.9 gal, Material Polypropylene, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.