Flexible Metallic Conduit, 3/8 in Trade Size, 500 ft, Steel, Galvanized, Gray

  • Mfr # 5501-45-00

  • Zoro # G8303802


product price:  $378.99
/ea
Free Shipping & Returns

Key Features

Conduit Type
Flexible
Material
Steel
Finish
Galvanized
Color
Gray
Series
5500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5501-45-00
Zoro #
G8303802
UPC #
-
Country of Origin
United States

Dimensions

Trade Size
3/8 in
Nominal Length
500 ft
Bend Radius
2 in
Outside Diameter
0.61 in
Part Length (ft)
500

Details

Item
Metallic Conduit
Conduit Type
Flexible
Material
Steel
Finish
Galvanized
Color
Gray
Series
5500
Standards
CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479
Liquid Tight Conduit Application
Electrical Power, Control And Communication Cables, Motor Leads, Listed Assemblies, Listed Wire Fixtures, Manufactured Wiring Systems
Resistance Properties
Corrosion Resistant
Application
Flexible metal raceway for electrical power, control and communication cables, Motor leads, Listed assemblies, Listed wire fixtures, Manufactured wiring systems
Features
Reduced Wall Flexible Steel Conduit; High grade hot dipped zinc galvanized low carbon steel; Interlocking design; Corrosion resistant; Trade sizes 1-1/2 -4 are made with no solder joints

Description

Flexible Metal Conduit - Reduced Wall, Finish Galvanized, Steel, Trade Size 3/8 in, Inside Diameter 0.38 in, Outside Diameter 0.61 in, Bend Radius 2 in, Overall Length 500 ft, Flexibility Flexible, Corrosion Resistant, Gray, Conduit Type Reduced Wall, Series 5500, CSA 69271, Federal Specification AA-5810 Type IV, R14141, UL 1479

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.