Short Radius Elbow, Carbon Steel, 3969 psi
Mfr # 013-012-000
Zoro # G8310757
product price:Â $74.59
/eaKey Features
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Pipe Size
1-1/2"
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
013-012-000
Zoro #
G8310757
UPC #
-
Country of Origin
Multiple
Dimensions
Pipe Size
1-1/2"
Pipe Size - Pipe Fitting
1-1/2"
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Fitting Side B Nominal Pipe Size
1 1/2 in
Details
Item
Short Radius Elbow 90 Degrees
Pipe Fitting Material
Carbon Steel
Specific Fitting Shape
90 Degree Short Radius Elbow
Pipe Fitting Schedule/Class
Class XS
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
90 Degrees Short Radius Elbow
Fitting Connection Type
Buttweld
Compliance
A234 WPB
Basic Pipe Fitting Shape
Elbow
Standards
ASME B16.9, ASTM A234 WPB
Max. Pressure
3969 psi
Temp. Range
-20 Degrees to 650 Degrees F
Fitting Schedule/Class
Class XS
Fitting Side A Type
Butt Weld
Includes Seal
No
Class
Class XS
Fitting Side B Type
Butt Weld
Includes Pre-Applied Thread Sealant
No
Description
90 Degrees Elbow, Carbon Steel, Class Class XS, 1 1/2 in, Butt Weld, 1 1/2 in, Butt Weld
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.