Indexable Boring Bar, A16T-DDUNL3, 12 in L, High Speed Steel, 55 Degrees Diamond Insert Shape
Mfr # 5097451
Zoro # G8320751
product price:Â $415.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Shank Material
High Speed Steel
Insert Shape
55 Degrees Diamond
ANSI Code
A16T-DDUNL3
Rake
Negative
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5097451
Zoro #
G8320751
UPC #
-
Country of Origin
Sweden
Dimensions
Overall Length
12 in
Bar Dia.
0.630"
Shank Dia.
1 in
Min. Bore Dia.
1.2990 in
Max. Bore Depth
4 in
Description
Indexable Boring Bar, Insert Shape 55 Degrees Diamond, Overall Length 12 in, A16T-DDUNL3, 93 Degrees , 3/4 in, AP305-DN11 Shim, FS1462 Screw, FS1466 Torx Key, FS1469 Pressure Spring, FS1472 Clamp Screw, PK240 Clamp, RS116 Pin, Coolant Through, Facing, Interrupted Cuts, Profiling, Turning, Left Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.