Absorbent Roll, 13.5 gal, Universal, Maintenance, Gray, Polypropylene (Discontinued)
- Mfr # MAT608-581
- Zoro # G8337497
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT608-581
Zoro #
G8337497
UPC #
-
Country of Origin
United States
Dimensions
Length
75 ft
Width
24"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
13.5 gal
Material
Polypropylene
Color
Gray
Perforations
Every 10" Lengthwise
Fluids Absorbed
Universal, Maintenance
Volume Absorbed Per Pkg.
13.5 gal.
Absorbency Weight
Heavy
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 13.5 gal, Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.