Absorbent Roll, 32 gal, Oil Only, Petroleum, Brown, Polypropylene, 2 PK (Discontinued)
- Mfr # MAT509
- Zoro # G8338346
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT509
Zoro #
G8338346
UPC #
-
Country of Origin
United States
Dimensions
Length
150 ft
Width
15"
Details
Item
Absorbent Roll
Volume Absorbed per Pkg.
32 gal
Material
Polypropylene
Color
Brown
Perforations
Every 10" Lengthwise
Fluids Absorbed
Oil Only, Petroleum
Volume Absorbed Per Pkg.
32 gal.
Absorbency Weight
Medium
Description
Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 32 gal, Material Polypropylene, Package Quantity 2
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.