Tubing, PVC, 5/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-3222

  • Zoro # G8345234


product price:  $3.39
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 65
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-3222
Zoro #
G8345234
UPC #
193005968359
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.625 in
Tube Length
5 ft
Tube Bend Radius
5/8 in
Bend Radius
5/8 in
Overall Length
5 ft
Inside Diameter
5/16 in
Outside Diameter
7/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 65
Max. Pressure
25 psi
Tube Color
Clear
Item
Tubing
Material
PVC
Temp. Range
-50 Degrees to 150 Degrees F
Application
Beverage, Food, Water
Color
Clear
Durometer
65A
Standards
FDA, NSF 51
Flexibility
Semi-Flexible
Reinforcement
Not Reinforced
Vacuum Rated
Not Rated for Vacuum
Fitting Compatibility
Barbed
Petroleum Product Compatibility
Fuel Oil, Grease, Kerosene, Lubricants, Mineral Oil
Autoclavable
No
Maximum Operating Temperature
140 Degrees F
Peristaltic Pump Compatible
Yes
Clarity
Clear
Resistance Properties
Hardening Resistant, Swelling Resistant
Stripe Color
No Stripe
System of Measurement
Inch
Jacket Material
No Jacket
Industry Application
Laboratory
Maximum Operating Pressure
20 psi
Chemical Compatibility
Ammonia, Freon 12, Hydrochloric Acid 10%, Hydrochloric Acid 48%, Hydrogen Peroxide, Iodine, Nitric Acid 35%, Phosphoric Acid 10%, Potassium Chloride, Potassium Hydroxide, Potassium Nitrate, Potassium Sulfate, Silver Nitrate, Sodium Carbonate, Sodium Chloride, Sodium Hypochlorite 5.5%, Sulfuric Acid 10, Tanning Extracts, Zinc Chloride
Tube Form
Coil
Food Application
Food and Beverage
Minimum Operating Temperature
-50 Degrees F
Flow Application
Dairy, Food and Beverage, Pharmaceutical
For Fluid Type
Beverages, Fuel, Lubricant
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Hardness
Shore A 65
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Food Grade

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Food and Beverage, Hardness Shore A 65, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/16 in, Overall Length 5 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.