Fuel Tubing, PVC, 5/16" I.D., 7/16" O.D.

  • Mfr # ZUSA-HT-3090

  • Zoro # G8346993


product price:  $34.15
/ea

Key Features

Tube Material
PVC
Tube Hardness
Shore A: 55
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZUSA-HT-3090
Zoro #
G8346993
UPC #
193005969868
Country of Origin
China

Dimensions

Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.625 in
Tube Length
50 ft
Tube Bend Radius
5/8 in
Bend Radius
5/8 in
Overall Length
50 ft
Outside Diameter
7/16 in
Inside Diameter
5/16 in

Details

Tube Material
PVC
Tube Hardness
Shore A: 55
Max. Pressure
25 psi
Tube Color
Yellow
Item
Tubing
Temp. Range
-50 Degrees F to 150 Degrees F
Flexibility
Flexible
Color
Yellow
Material
PVC
Application
Fuels, Lubricant, Water
Max. Pressure (PSI)
25
Durometer
55A
Reinforcement
Not Reinforced
System of Measurement
Inch
Stripe Color
No Stripe
For Fluid Type
Beverages, Fuel, Lubricant
Chemical Compatibility
Tube Form
Coil
Autoclavable
No
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Jacket Material
No Jacket
Vacuum Rated
Not Rated for Vacuum
Industry Application
Laboratory
Hardness
Shore A 60
Clarity
Semi-Clear
Beverage, Food, and Water Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Jacket Color
No Jacket
Minimum Operating Temperature
-50 Degrees F
Maximum Operating Pressure
25 psi
Peristaltic Pump Compatible
Yes
Fitting Compatibility
Barbed
Resistance Properties
Hardening Resistant, Swelling Resistant
Maximum Operating Temperature
140 Degrees F
Food and Beverage Compatibility
Beer, Citric Acid, Distilled Water, Glycerin, Linseed Oil, Milk, Orange Juice, Potable Water, Salt Water, Vinegar
Grade
Fuel and Lubricant Grade

Description

Tubing, Application Fuels, Lubricant, Water, Color Yellow, Hardness Shore A 60, Inside Diameter 5/16 in, Jacket Color No Jacket, Jacket Material No Jacket, Material PVC, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 25 psi, Maximum Operating Temperature 140 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable, Resistance Properties Hardening Resistant, Swelling Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.