Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Pig Absorbent Roll, 15 gal. Universal, Maintenance Absorbed, Gray, Polypropylene, Polyester Yarn MAT2202

Absorbent Roll, 15 gal. Universal, Maintenance Absorbed, Gray, Polypropylene, Polyester Yarn (Discontinued)

  • Mfr # MAT2202
  • Zoro # G8349284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MAT2202
Zoro #
G8349284
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Width
31"

Details

Perforations
No
Fluids Absorbed
Universal, Maintenance
Material
Polypropylene, Polyester Yarn
Color
Gray
Item
Absorbent Roll
Absorbency Weight
Medium
Volume Absorbed Per Pkg.
15 gal.
Volume Absorbed per Pkg.
15 gal

Description

Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 15 gal, Material Polypropylene, Polyester Yarn

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.