11-1/2" 4 Slot Stainless Steel Commercial Toaster

  • Mfr # WCT800

  • Zoro # G8351375


product price:  $676.88
/ea
Free Shipping & Returns

Key Features

Type
4-Slice Heavy Duty
Capacity
4 Slot
Voltage
120V AC
Color
Stainless Steel
Width (In.)
11 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCT800
Zoro #
G8351375
UPC #
040072001451
Country of Origin
China

Dimensions

Width (In.)
11 7/8 in
Length (In.)
10 1/2 in
Width
11-1/2"
Depth
10-1/2"
Height
9"
Overall Height
9 in
Overall Width
11 1/2 in
Overall Depth
10 1/2 in

Details

Item
Commercial Toaster
Type
4-Slice Heavy Duty
Capacity
4 Slot
Voltage
120V AC
Color
Stainless Steel
Includes
Removable Crumb Tray
Standards
cETL Listed, NSF
Material
Stainless Steel
Weight
16.5 lb
Current
19 A
Slices per Hour
300
Wattage
2,200 W
Plug Type
5-20P
Slice Capacity
4-Slice
Toaster Type
Pop-Up
Frequency
60 Hz

Description

Commercial Toaster, Toaster Type Pop-Up, Slice Capacity 4-Slice, Slices per Hour 300, Conveyor Width Not Applicable, Overall Height 9 in, Overall Depth 10 1/2 in, Overall Width 11 1/2 in, Voltage 120V AC, Material Stainless Steel, Capacity 4 Slot, Wattage 2,200 W, Standards cETL Listed, NSF, Plug Type 5-20P, Current 19 A, Frequency 60 Hz, Includes Removable Crumb Tray, Weight 16.5 lb

Restrictions

This item has been restricted from sale in the following states: WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.