Absorbent Mat Pad, 12.5 gal. Universal, Maintenance Absorbed, White/Gray, 125 PK (Discontinued)
- Mfr # MAT2006
- Zoro # G8352285
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT2006
Zoro #
G8352285
UPC #
-
Country of Origin
United States
Dimensions
Length
13"
Width
10"
Details
Perforations
Center Along Width
Fluids Absorbed
Universal, Maintenance
Material
Polypropylene Container, High-Density Polyethylene
Color
White/Gray
Item
Absorbent Mat Pad
Absorbency Weight
Heavy
Volume Absorbed Per Pkg.
12.5 gal.
Volume Absorbed per Pkg.
12.5 gal
Description
Fluids Absorbed Universal, Maintenance, Volume Absorbed per Pkg. 12.5 gal, Material Polypropylene Container, High-Density Polyethylene, Package Quantity 125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.