2" FNPT 316/316L SS Threaded Outlet

  • Mfr # 400820350218

  • Zoro # G8358375


product price:  $82.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
2"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400820350218
Zoro #
G8358375
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
1 7/16 in
Fitting Side A Outside Diameter
3 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Max. Pressure
3000 psi @ 100 Degrees F
Fittings Sub-Category
Threadolets
Pipe Fitting Schedule/Class
Class 3000
Standards
ANSI B1.20.1, ASME B16.11, ASME SA182, ASTM A182
Specific Pipe Fitting Shape
Threadolet
Application
Natural Gas, Non-Potable Water, Oil
Color
Silver
Fitting Side A Type
NPT
Material Grade
316/316L
Class
Class 3000
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side A Pipe Threading
11 1/2
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Includes Seal
No
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No

Description

Outlet, Stainless Steel, 316, Class Class 3000, 2 in, Female, Threaded, 3 in, 11 1/2, 2 in, Female, Threaded, 3,000 psi @ 100 Degrees F Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.