Absorbent Roll, 14 gal. Oil Only, Petroleum Absorbed, Gray, Polypropylene, Brass (Discontinued)
- Mfr # MAT450
- Zoro # G8368376
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MAT450
Zoro #
G8368376
UPC #
-
Country of Origin
United States
Dimensions
Length
50 ft
Width
31"
Details
Perforations
No
Fluids Absorbed
Oil Only, Petroleum
Material
Polypropylene, Brass
Color
Gray
Item
Absorbent Roll
Absorbency Weight
Light
Volume Absorbed Per Pkg.
14 gal.
Volume Absorbed per Pkg.
14 gal
Description
Fluids Absorbed Oil Only, Petroleum, Volume Absorbed per Pkg. 14 gal, Material Polypropylene, Brass
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.