2 in FNPT 316/316L Stainless Steel Threaded Outlet, Class 3000, 3,000 psi Max Pressure

  • Mfr # 400340350218

  • Zoro # G8369356


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316/316L Stainless Steel
Tube Size
2"
Fitting Connection Type
FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400340350218
Zoro #
G8369356
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2"
Tube Size
2"
Pipe Size (Fittings)
2"
Pipe Size
2"
Overall Length
1 9/16 in
Fitting Side A Outside Diameter
3 in
Fitting Side B Nominal Pipe Size
2 in
Fitting Side A Nominal Pipe Size
2 in

Details

Specific Fitting Shape
Threaded Outlet
Pipe Fitting Material
316/316L Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Outlet
Basic Pipe Fitting Material
Metal
Item
Threaded Outlet
Standards
ANSI B1.20.1, ASME B16.11, ASME SA182, ASTM A182
Pipe Fitting Schedule/Class
Class 3000
Specific Pipe Fitting Shape
Threadolet
Fittings Sub-Category
Threadolets
Max. Pressure
3000 psi @ 100 Degrees F
Application
Natural Gas, Non-Potable Water, Oil
Fitting Side A Pipe Threading
11 1/2
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
316/316L
Class
Class 3000
Fitting Side A Type
NPT
Color
Silver
Maximum Operating Pressure
3,000 psi @ 100 Degrees F
Fitting Side B Type
NPT
Fitting Side A Gender
Female
Fitting Side B Gender
Female

Description

The ZORO SELECT - 400340350218 is a stainless steel threaded outlet fitting designed as a machined branch connection with female NPT threads on both ends. Made from 316/316L stainless steel, this threadolet provides a standard threaded port sized for 2-inch nominal pipe connections, allowing attachment of pipes, valves, gauges, or plugs without welding. It is compatible within specified applications for natural gas, non-potable water, and oil systems. The fitting is rated for use at maximum operational pressure of 3,000 psi at 100°F. The fitting conforms to industry standards for material, dimensions, and pressure ratings.

Key Features:

  • Material: 316/316L stainless steel.
  • Connection Type: Female NPT threads on both Side A and Side B.
  • Nominal Pipe Size: 2 inches with 3-inch outside diameter on Side A.
  • Pressure Rating: Class 3000, maximum operating pressure 3,000 psi @ 100°F.
  • Overall Length: 1 9/16 inches.
  • Does not include pre-applied thread sealant or sealing components.
  • Conforms to industry standards for material, dimensions, and pressure ratings.
  • Suitable for use in natural gas, non-potable water, and oil systems.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.